APKT 1003 PDER UNI

Article no.: GG2141 UNI
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
65 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APKT 1003 PDER
Grade HBM025
Tool material Carbide
Insert thickness 3.5 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number GG2141 UNI
EAN / GTIN 4067263132561
Manufacturer number GG2141 UNI

Application Table

Alu > 10% Si
N
220
Steel < 500 N/mm²
P
290
Steel < 750 N/mm²
P
160
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
70
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
150
GG(G)
K
150
Uni
 
dry
 

Description

Suitable for:

HOLEX GG2123, GG2124 as well as GARANT and HOLEX shoulder mill 90° No. 215800215870.

Content:

50 × 215886 UNI

Note:

Standard application values
For ae = 0.3×D / ap max = 4.8 mm.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart