XNEX 080608 INOX

Article no.: GG2139 INOX
Set price 50 Piece (10.70 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XNEX080608
Grade HB7635
Tool material Carbide
maximum cutting depth ap max 4 mm
Feed fz per tooth 0.13 mm
Number of changes/inserts 6
Contents 50
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number GG2139 INOX
EAN / GTIN 4067263078937
Manufacturer number GG2139 INOX

Application Table

INOX < 900 N/mm²
M
190
INOX > 900 N/mm²
M
130
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Suitable for:

GARANT shoulder mill 90° No. 215101 and HOLEX shoulder mill 90° No. 215102.

Content:

50 × 215188 INOX

Note:

Standard application values for ae = 0.3×D / ap = 3mm.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart