XNEX 080608 ST900

Article no.: GG2137 ST900
Set price 50 Piece (10.70 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XNEX080608
Grade HB7525
Tool material Carbide
maximum cutting depth ap max 4 mm
Feed fz per tooth 0.18 mm
Number of changes/inserts 6
Contents 50
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number GG2137 ST900
EAN / GTIN 4067263078913
Manufacturer number GG2137 ST900

Application Table

Steel < 500 N/mm²
P
335
Steel < 750 N/mm²
P
300
Steel < 900 N/mm²
P
280
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Suitable for:

GARANT shoulder mill 90° No. 215101 and HOLEX shoulder mill 90° No. 215102.

Content:

50 × 215185 ST900

Note:

Standard application values for ae = 0.3×D / ap = 3mm.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart