{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | XNEX080608 | |
Grade | HU7710 | |
Tool material | Carbide | |
maximum cutting depth ap max | 4 mm | |
Feed fz per tooth | 0.15 mm | |
Number of changes/inserts | 6 | |
Contents | 50 | |
Type of product | Indexable insert for milling |
Article number | GG2136 ALU | |
EAN / GTIN | 4067263078906 | |
Manufacturer number | GG2136 ALU |