ANGX 10T308ZEER UNI

Article no.: GG2135 UNI
Set price 50 Piece (7.82 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
40 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ANGX10T308
Grade HB9540
Tool material Carbide
recommended cutting depth ap max 0.8 mm
maximum cutting depth ap max 1 mm
Programming radius at ap max 1.6 mm
Number of changes/inserts 4
Contents 50
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number GG2135 UNI
EAN / GTIN 4067263078890
Manufacturer number GG2135 UNI

Application Table

Steel < 750 N/mm²
P
260
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
200
Steel < 1400 N/mm²
P
160
INOX < 900 N/mm²
M
140
INOX > 900 N/mm²
M
120
Uni
 
Air
 

Description

Suitable for:

GARANT Power Q Mini high feed rate indexable milling cutters No. 213052213058.

Content:

50 × 213075 UNI

Note:

Standard application values for ae = 0.5...1×D/ap max.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart