{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | ANGX10T308 | |
Grade | HB9715 | |
Tool material | Carbide | |
recommended cutting depth ap max | 0.4 mm | |
maximum cutting depth ap max | 1 mm | |
Programming radius at ap max | 1.6 mm | |
Feed fz per tooth | 0.5 mm | |
Number of changes/inserts | 4 | |
Contents | 50 | |
Type of product | Indexable insert for milling |
Article number | GG2132 HART | |
EAN / GTIN | 4067263078869 | |
Manufacturer number | GG2132 HART |