APMT 100305 TR, HB7515, Type: ST1400

Article no.: GG2127 ST1400
Set price 50 Piece (6.45 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
219 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APMT 100305 TR
Grade HB7515
Tool material Carbide
Feed fz per tooth 0.1 mm
Insert thickness 3.5 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number GG2127 ST1400
EAN / GTIN 4067263078814
Manufacturer number GG2127 ST1400

Application Table

Steel < 500 N/mm²
P
440
Steel < 750 N/mm²
P
310
Steel < 900 N/mm²
P
260
Steel < 1100 N/mm²
P
250
Steel < 1400 N/mm²
P
230
INOX < 900 N/mm²
M
320
INOX > 900 N/mm²
M
210
GG(G)
K
210
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Suitable for:

HOLEX GG2123, GG2124 as well as GARANT and HOLEX shoulder mill 90° No. 215800215870.

Content:

50 × 215879 ST1400

Note:

Standard application values
For ae = 0.3×D / ap max = 4.8 mm.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart