APHT 100305 FR ALU

Article no.: GG2125 ALU
Set price 50 Piece (5.44 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
85 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APHT 100305 FR
Grade HU7815
Tool material Carbide
Feed fz per tooth 0.12 mm
Insert thickness 3.5 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number GG2125 ALU
EAN / GTIN 4067263577393
Manufacturer number GG2125 ALU

Application Table

Alu plastics
N
700
Aluminium (short chipping)
N
600
Alu > 10% Si
N
400
CuZn
N
500
Graphite, GRP, CRP
N
400
wet maximum
 

Description

Suitable for:

HOLEX GG2123, GG2124 as well as GARANT and HOLEX shoulder mill 90° No. 215800215870.

Content:

50 × 215939 ALU

Note:

Standard application values
For ae = 0.3×D / ap max = 4.8 mm.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart