SOMT 120508 PDER UNI

Article no.: GG2121 UNI
Set price 50 Piece (6.62 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
116 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOMT 120508 PDER
Grade HB7520
Tool material Carbide
Number of changes/inserts 4
Contents 50
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number GG2121 UNI
EAN / GTIN 4062406063337
Manufacturer number GG2121 UNI

Application Table

Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
190
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
110
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
70
Uni
 
wet maximum
 
dry
 

Description

Suitable for:

GARANT Softcut® HSI No. 214851 − No. 214857.

Content:

50 × 214885 UNI

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart