{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SOMT 120508 PDER | |
Grade | HB7630 | |
Tool material | Carbide | |
Feed fz per tooth | 0.17 mm | |
Number of changes/inserts | 4 | |
Contents | 50 | |
Type of product | Indexable insert for milling |
Article number | GG2117 INOX | |
EAN / GTIN | 4062406063313 | |
Manufacturer number | GG2117 INOX |