SOMT 120508 PDER, HB7520, Type: ST1400

Article no.: GG2115 ST1400
Set price 50 Piece (6.62 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
74 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOMT 120508 PDER
Grade HB7520
Tool material Carbide
Feed fz per tooth 0.22 mm
Number of changes/inserts 4
Contents 50
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number GG2115 ST1400
EAN / GTIN 4062406063306
Manufacturer number GG2115 ST1400

Application Table

Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
130
wet maximum
 
dry
 

Description

Suitable for:

GARANT Softcut® HSI No. 214851 − No. 214857.

Content:

50 × 214870 ST1400

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart