SEHT 1204 AFSN, HB7535, Type: UNI

Article no.: GG2108 UNI
Set price 50 Piece (4.68 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
85 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SEHT 1204 AFSN
Type UNI
Grade HB7535
Tool material Carbide
Number of changes/inserts 4
Insert thickness E 4.76 mm
Contents 50
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number GG2108 UNI
EAN / GTIN 4062406619497
Manufacturer number GG2108 UNI

Application Table

Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
200
INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
150
Uni
 
wet maximum
 
dry
 

Description

Suitable for:

GARANT face mill No. 214200, No. 214202 and No. 214205.

Content:

50 × 214310 UNI

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart