SDMX 0903 AFEN UNI

Article no.: GG2107 UNI
Set price 50 Piece (5.49 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SDMX 0903 AFEN
Type UNI
Grade HB7520
Tool material Carbide
Number of changes/inserts 4
Insert thickness E 3.18 mm
Contents 50
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number GG2107 UNI
EAN / GTIN 4062406619480
Manufacturer number GG2107 UNI

Application Table

Steel < 500 N/mm²
P
350
Steel < 750 N/mm²
P
255
Steel < 900 N/mm²
P
230
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
130
INOX < 900 N/mm²
M
165
INOX > 900 N/mm²
M
130
GG(G)
K
235
Uni
 
wet maximum
 
dry
 

Description

Version:

  • Indexable inserts for higher cutting speeds and feed rates.
  • Precision sintered and ground for best surface finish quality.
  • Micro-grain structure gives high strength and wear resistance.

Suitable for:

GARANT face mill No. 214395 and No. 214400.

Content:

50 × 214440 UNI

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3 mm.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart