HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 10,5mm

Article no.: GG1668 10,5
Set price 5 Piece (28.52 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Steel
Nominal ⌀ DC 10.5 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 39.3 mm
Shank DIN 6535 HA to h6
Machining strategy HPC
Flute length Lc 55 mm
Overall length L 102 mm
Shank ⌀ Ds 12 mm
Feed f in steel < 900 N/mm2 0.22 mm/rev.
Contents 5
Type of product Jobber drill

Identification numbers & Classifications

Article number GG1668 10,5
EAN / GTIN 4045197986498
Manufacturer number GG1668 10,5

Application Table

Steel < 500 N/mm²
P
115
Steel < 750 N/mm²
P
105
Steel < 900 N/mm²
P
85
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
25
GG
K
90
GGG
K
55
Uni
 
wet maximum
 
dry
 

Description

Version:

Straight major cutting edges and a special flute profile ensure good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability.
A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and extremely wear-resistant coating.
With relieved cone.
Same as No. 122501.
Form HB available at the same price, using No. GG1669.

Note:

Flute length LC = L2 + 1.5 × DC.

Downloads & documents

Suitable products

From the same series "Pro Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart