HOLEX Pro Steel high-precision countersink with unequal spacing 90°, TiAlN, External ⌀ Dc: 10mm

Article no.: GG1582 10
New product
(8.36 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External ⌀ 10 mm
Coating TiAlN
Countersink tip angle 90 degrees
Tool material HSS
Spacing of the countersink cutting edges unequal spacing
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 2.5 mm
Overall length L 50 mm
Shank ⌀ Ds 6 mm
for countersunk screws ISO 2009, 2010, 7046, 7047 M5
Feed f in steel < 500 N/mm2 0.12 mm/rev.
Shank tolerance h9
Colour ring green
Series Pro Steel
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number GG1582 10
EAN / GTIN 4067263133186
Manufacturer number GG1582 10

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
70
Steel < 750 N/mm²
P
50
Steel < 900 N/mm²
P
40
Steel < 1100 N/mm²
P
20
Steel < 1400 N/mm²
P
15
Steel < 55 HRC
H
8
INOX < 900 N/mm²
M
18
INOX > 900 N/mm²
M
15
Ti > 850 N/mm²
S
12
GG(G)
K
20
CuZn
N
20
Uni
 
wet maximum
 
dry
 

Description

Version:

Same as No. 150182
All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.
  • Exact machining results in manual and machine use.
  • Chatter-free running through extremely unequal spacing of the cutting edges for high-quality surfaces.
  • Optimum tool life thanks to TiALN high-performance coating.
  • High process reliability due to optimised chip evacuation.
  • Attractive cost/benefit ratio.

Application:

High-precision countersink for chatter-free 90° countersinking.

Downloads & documents

Suitable products

From the same series "Pro Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart