HOLEX Pro Steel solid carbide torus cutter HPC 10/1,5 mm

Article no.: GG1357 10/1,5
Set price 5 Piece (32.50 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: 0 / -0.03
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Steel
Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ 0 / -0.03
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling; 0.3×D for side milling
Shank DIN 6535 HB to h6
Machining strategy HPC
Flute length Lc 22 mm
Corner radius R1 1.5 mm
Overhang length L1 incl. recess 32 mm
Recess ⌀ D1 9.5 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Feed fz for slot milling in steel < 900 N/mm2 0.06 mm
Feed fz for side milling in steel < 900 N/mm2 0.08 mm
Colour ring green
Contents 5
Type of product Torus cutter

Identification numbers & Classifications

Article number GG1357 10/1,5
EAN / GTIN 4045197909190
Manufacturer number GG1357 10/1,5

Application Table

Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
160
INOX < 900 N/mm²
M
80
GG(G)
K
250
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Tolerance: Corner radius R1 = ±0.03 mm.
HPC milling cutters with various corner radii for all radial transitions.
Optimised flute form, eccentric relief ground, generous chip spaces.
Same as No. 206357.

Downloads & documents

Suitable products

From the same series "Pro Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart