{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 1.8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.5×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Flute length Lc | 5 mm | |
Radius R | 0.9 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.006 mm | |
Feed fz for copy milling in steel < 900 N/mm2 | 0.006 mm | |
Contents | 5 | |
Type of product | Ball-nosed slot drill |
Article number | GG1125 1,8 | |
EAN / GTIN | 4045197909343 | |
Manufacturer number | GG1125 1,8 |