Solid carbide deburrer 90° 6 mm

Article no.: GG1121 6
Set price 5 Piece (12.11 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,638 pieces in stock

Select article variation and quantity

⌀ h6 D (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h6
No. of teeth Z 4
Direction of infeed horizontal and oblique
Countersink tip angle 90 degrees
Shank DIN 6535 HB to h6
Dimension S 4.2 mm
Overall length L 54 mm
Shank ⌀ Ds 6 mm
Shank form HB
Feed fz in steel < 900 N/mm2 0.03 mm
Shank tolerance h6
Contents 5
Type of product Deburrers

Identification numbers & Classifications

Article number GG1121 6
EAN / GTIN 4045197736123
Manufacturer number GG1121 6

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
105
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Tolerance: Dimension S = ± 0.1 mm.
Same as No. 208121.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart