{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Cutting edge ⌀ DC | 6 mm | |
Beschichtung | TiAlN | |
Schneidstoff | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Toleranz Nenn-⌀ | f8 | |
No. of teeth Z | 4 | |
Spiralwinkel | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Zustellrichtung | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Schaft | DIN 6535 HB to h6 | |
Innenkühlung | no | |
Machining strategy | HPC | |
Flute length Lc | 13 mm | |
Overhang length L1 incl. recess | 20 mm | |
Recess ⌀ D1 | 5.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.12 mm | |
Corner chamfer angle | 45 degrees | |
Vorschub fz für Nutenfräsen in Stahl < 900 N/mm2 | 0.04 mm | |
Vorschub fz für Besäumen in Stahl < 900 N/mm2 | 0.05 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | GG1035 6 | |
EAN / GTIN | 4067263134466 | |
Manufacturer number | GG1035 6 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |