HOLEX Pro INOX solid carbide milling cutter HPC, AlCrN, ⌀ f8 DC: 10mm

Article no.: GG1021 10
Set price 5 Piece (41.13 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
40 pieces in stock

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Inox
Cutting edge ⌀ DC 10 mm
Coating AlCrN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 35 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HB to h6
Machining strategy HPC
Flute length Lc 30 mm
Overhang length L1 incl. recess 38 mm
Recess ⌀ D1 9.7 mm
Overall length L 80 mm
Shank ⌀ Ds 10 mm
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in stainless steel > 900 N/mm2 0.04 mm
Feed fz for side milling in INOX > 900 N/mm2 0.045 mm
Colour ring blue
Contents 5
Type of product End / face mill

Identification numbers & Classifications

Article number GG1021 10
EAN / GTIN 4045197908605
Manufacturer number GG1021 10

Application Table

Steel < 500 N/mm²
P
240
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
TOOLOX 33
H
115
TOOLOX 44
H
80
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
85
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For outstanding tool life. For use at high cutting speeds, particularly suitable even for steels up to approx. 1100 N/mm2.
Same as No. 203021.

Downloads & documents

Suitable products

From the same series "Pro Inox" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart