Bench scale GAB 12K0.1N, Weighing range 12000 g, Readout 0,1 g

Article no.: GAB 12K0.1N
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification numbers & Classifications

Article number GAB 12K0.1N
EAN / GTIN 4045761111646
Manufacturer number GAB 12K0.1N
L-Number L40250 787

Description

Description:

  • Compact size, practical for small spaces
  • High mobility: thanks to rechargeable battery operation (optional), compact, lightweight construction, it is suitable for the use in several locations (production, warehouse, dispatch department etc.)
  • Weighing with tolerance range (checkweighing): a visual and audible signal helps with portioning, dispensing or grading
  • Totalising of weights
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, digit height 24 mm
  • Dimensions weighing surface W×D 294×225 mm
  • Overall dimensions W×D×H, 320×330×125 mm
  • Net weight 3,4 kg
  • Permissible ambient temperature 0 °C/40 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart