Dock Step GSD702R

Article no.: G96010 GSD702R
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of steps without platform 1
Accessibility single-sided
Type of product Platform ladder

Identification numbers & Classifications

Article number G96010 GSD702R

Description

Version:

  • Manufactured & approved to the recognised european GS standard
  • Fitted with lift handles which incorporate knuckle guard hand grips & 2 x 150mm rubber tyred which make these units extremely manoeuvrable
  • Open rear allows step through access to a loading bay or lorry etc
  • Tread Depth: 145 mm
  • Platform Size: 400W x 300D

Feature:

  • No of Treads: 2 Phenolic Non-Slip Treads
  • Powder Coated Finish Certified to BS EN 14183

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart