Stepladder, single-sided access GFS33Z

Article no.: G96005 GFS33Z
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Number of steps including platform Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of step Rung
    Accessibility single-sided
    Standard EN 131
    Type of product Stepladder

    Identification numbers & Classifications

    Article number G96005 GFS33Z
    EAN / GTIN 3926909790

    Description

    Version:

    • Certified to EN 131
    • Professional & Insluated to 30,000 volts
    • Rubber feet & aluminium side arms help prevent slips & twists as there are no tapes or flimsy arms to break
    • Lightweight & easy to carry
    • Intergal tool tray for holding trays

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart