Stepladder, single-sided access, Number of steps including platform: ALT-502105

Article no.: G96003 ALT-502105
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Number of steps including platform Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of step Step
Accessibility single-sided
Standard BS EN 131
Type of product Stepladder

Identification numbers & Classifications

Article number G96003 ALT-502105

Description

Version:

  • Integral toolholder, bucket hook & screwtray
  • Certified to BS EN 131 Professional
  • A quality professional aluminium stepladder, light enough to facilitate easy movement & transportation
  • The aluminium platform features a red safety strip - indicator for maximum recommended step height & protective edge to prevent cuts & grazes
  • Patented large double step underneath the platform for safe & comfortable standing
  • The unit comes complete with heavy-duty sturdy rubber anit-slip feet to make this a superior, professional, stepladder

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart