Stepladder, single-sided access CPS03Z

Article no.: G96002 CPS03Z
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Number of steps including platform Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of step Rung
    Accessibility single-sided
    Standard EN 131; BS2037 Class 1
    Type of product Stepladder

    Identification numbers & Classifications

    Article number G96002 CPS03Z
    EAN / GTIN 7616999099

    Description

    Version:

    • Certified to EN 131 Professional
    • Meets all strength requirements of BS2037 Class 1
    • Deep 80mm serrated non-slip treads with ridge reinforcement & double riveting for maximum durability & comfort
    • Large ribbed channel section stiles, box section back legs, steel hinge & reinforced horns for improved resistance to heavy usage
    • No tapes or flimsy arms to break
    • Hard wearing, non-slip feet for maximum grip on all floor surfaces
    • Integral tool tray for convenient storage

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart