Stepladder, single-sided access CTS05Z

Article no.: G96001 CTS05Z
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Number of steps including platform Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of steps 5
Type of step Rung
Accessibility single-sided
Standard EN 131; BS2037 Class 1
Type of product Stepladder

Identification numbers & Classifications

Article number G96001 CTS05Z

Description

Version:

  • Certified to EN 131 Professional
  • Meets all strength requirements of BS2037 Class 1
  • Deep 80mm serrated non-slip treads with ridge reinforcement & double riveting for maximum durability & comfort
  • Large ribbed channel section stiles, box section back legs, steel hinge & reinforced horns for improved resistance to heavy usage
  • No tapes or flimsy arms to break
  • Hard wearing, non-slip feet for maximum grip on all floor surfaces
  • Integral tool tray for convenient storage

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart