Safety stepladder AFGS2Z

Article no.: G96000 AFGS2Z
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Number of steps including platform Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of step Step
Accessibility single-sided
Standard EN-14183
Type of product Safety folding steps

Identification numbers & Classifications

Article number G96000 AFGS2Z

Description

Version:

  • Aluminium folding steps are ideal for use in offices, storerooms, warehouses etc
  • Certified to EN-14183 standard
  • Large anti-slip rubber treads (360W x 205Dmm) & high handrail offer increased safety during use
  • Tilt & pull wheels for easy movement without lifting
  • Easy slope incline
  • Folded Size: only 120mm deep

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart