Distrubution trolley, Type: DT701Y

Article no.: G91006 DT701Y
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material of wheel Rubber
Type of product Enclosed trolley

Identification numbers & Classifications

Article number G91006 DT701Y

Description

Version:

  • Lockable Doors
  • 2 fixed & 2 swivel braked 200 mm rubber castors
  • Comes with the base and the unit can hold an additional 3 shelves (available as extras) which can be placed at 630, 1050 & 1440 mm heights
  • Load capacity per shelf: 50 kg
  • Base / Shelf Size mm 1150 x 750
  • Capacity kg evenly distributed: 500
Direct purchase

Sign in to your Account

To shopping cart