Service trolley GI335L

Article no.: G91005 GI335L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number G91005 GI335L

Description

Version:

  • Super Strong Polyethylene Moulded Trolleys
  • Easy to clean - will not rust, dent or chip
  • Ideal for workshops, storerooms, warehouses, automotive, electronics, chemical & pharmaceutical industries
  • Manufactured from a non conductive polyethylene which will not pass an electrical current & is unaffected by battery acid, solvents & cleaning solutions
  • Mobile on 4 x 100mm non-marking rubber swivel castors, 2 with brakes
  • 10 Year Guarantee

Feature:

  • 3 Shelf Trolley
  • Size Between Shelves Top / Bottom 292 /292 mm
  • Capacity kg evenly distributed: 150

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart