Pallet truck FPPT30 mm

Article no.: G91004 FPPT30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Fork length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour Black
Type of product Pallet truck

Identification numbers & Classifications

Article number G91004 FPPT30

Description

Version:

  • Conform to EN 1757-1
  • Modern, compact & light design makes this unit suitable for application in a variety of warehouses, supermarkets & even on large lorries
  • Incredibly smooth travel & lift combined with multi-functional controls greatly help reduce product damage & increase productivity
  • Open design of the truck makes battery removal & installation easier
  • Electric lifting function saves operator effort; manual lowering function can adjust lowering speed through handle angle
  • Auxiliary wheels on two sides increases truck stability
  • CURTIS controller unit with a nonpolar speed controller
Direct purchase

Sign in to your Account

To shopping cart