Pallet truck GPT1168S mm

Article no.: G91003 GPT1168S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Fork length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour Orange
Type of product Pallet truck

Identification numbers & Classifications

Article number G91003 GPT1168S

Description

Version:

  • Ergonomically designed handle with a 3 position control lever
  • Conform to EN 1757-2
  • Complete with entry & exit rollers
  • Manufactured to the recognised european GS standard
  • Mobile on 200 mm nylon steering wheels & 85 mm nylon tandem rollers
Direct purchase

Sign in to your Account

To shopping cart