Stairway truck steel GI360Y

Article no.: G91002 GI360Y
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material of wheel Pneumatic wheels
Type of product Stair-climbing cart

Identification numbers & Classifications

Article number G91002 GI360Y

Description

Version:

  • Fixed & folding toe plates
  • Complete With Adjustable Strap
  • Mounted on 160mm Pneumatic Wheels on a '3 Star' System
  • Max load: 50 kg on stairs, 150 kg as a sack truck
Direct purchase

Sign in to your Account

To shopping cart