MEDICAL TRAVEL FIRST AID KIT KIT

Article no.: G09969 KIT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour green
Standard BS8599 Compliant First Aid kit
Type of product First Aid box

Identification numbers & Classifications

Article number G09969 KIT
EAN / GTIN 5030566234309

Description

Version:

BS8599 Compliant First Aid kit
Kit Contains:
  • 1 x Guidance note.
  • 1 x Burn relief dressing (10cm x 10cm).
  • 10 x Assorted waterproof plasters.
  • 1 x Foil blanket.
  • 1 x Large HSE dressing (18cm x 18cm) sterile unboxed.
  • 1 x Medium HSE dressing (12cm x 12cm) sterile unboxed.
  • 1 x Nitrile gloves (pair).
  • 1 x Mouth-to-mouth resuscitation device with valve.
  • 1 x Conforming bandage 7.5cm x 4m.
  • 1 x Microporous tape 2.5cm x 10m.
  • 4 x Cleansing wipes.
  • 1 x Single use triangular bandage 90cm x 127cm.
  • 1 x Universal shears small 6".
  • 1 x Eye wash 250ml
  • 1 x Eye pad HSE

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart