DRIVERS TROUSERS NAVY BLUE, navy blue, Clothing size UK: REG34

Article no.: G09964 REG34
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Clothing size UK Unit price incl. VAT
  • Fabric composition: poly cotton
  • Material weight / fabric density: 235

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fabric composition poly cotton
Material weight / fabric density 235 g/m2
Colour navy blue
Type of product Work trousers

Identification numbers & Classifications

Article number G09964 REG34

Description

Version:

  • 235gsm Poly Cotton
  • Zip fly with hook/bar and button fastening
  • Belt loops
  • 2 Swing hip pockets
  • 2 Cargo pockets
  • 2 Rear pockets with stud flap
  • Sewn in crease
  • Knee pad pockets
  • Available in tall fit (T) and short (S)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart