LADIES POLYCOTTON TROUSERS NAVY BLUE 06

Article no.: G09961 06
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Clothing size UK Unit price incl. VAT
  • Fabric composition: poly cotton

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Fabric composition poly cotton
Colour navy blue
Size UK 06
Type of product Work trousers

Identification numbers & Classifications

Article number G09961 06

Description

Version:

  • Poly Cotton
  • Zip fly with hook/bar and button fastening
  • Belt loops
  • Part elastic waist band
  • 2 swing hip pockets
  • 2 cargo pockets
  • 1 rear pockets with hook and loop flap
  • Internal knee pad pockets

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart