POLO SHIRT SHORT SLEEVED SATURN YELLOW 4XL

Article no.: G09960 4XL
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EN 20471 (high visibility) Class 2
Gender Unisex
Fabric composition 100% polyester
Colour Saturn Yellow
Unisex size 4XL
Standard EN ISO 20471
Type of product High-visibility polo shirt

Identification numbers & Classifications

Article number G09960 4XL

Description

Version:

  • 100% polyester "Bird Eye" fabric.
  • 3 Button placket.
  • Grey trim to collar and cuffs.
  • Retro-Reflective tape.
  • Conforms to EN ISO20471 Class 2 high visibility

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart