TWO TONE EXECUTIVE WAISTCOAT ORANGE / NAVY SIZEXL

Article no.: G09854 SIZEXL
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
  • Fabric composition: 100% polyester

Product details

Technical Data

Gender Unisex
Fabric composition 100% polyester
Colour Orange
Unisex size XL
Standard/regulation EN ISO 20471
2 all-round reflective strips yes
Mobile phone pocket yes
Type of product High visibility waistcoat

Identification numbers & Classifications

Article number G09854 SIZEXL

Description

Version:

  • Orange Hi Vis executive waistcoat
  • 100% Polyester
  • Front zip fastening
  • Two large front pockets with flaps
  • Mobile phone pocket with hook and loop fastening flap
  • Radio loop
  • Pen & pencil pockets
  • Transparent ID pouch pocket
  • Retro-reflective tape
  • Covered mesh back panel
  • EN ISO 20471 Class 1 high visibility

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart