OXFORD SHIRT LONG SLEEVE WHITE SIZE17

Article no.: G09841 SIZE17
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 70% cotton/30% polyester

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Fabric composition 70% cotton/30% polyester
Colour white
Unisex size 17
Type of product Long-sleeved shirt

Identification numbers & Classifications

Article number G09841 SIZE17

Description

Version:

  • 70% cotton/30% polyester.
  • Easy care fabric.
  • Semi-fitted styling.
  • Button down collar.
  • Left breast mitred pocket.
  • Button fastened cuffs that also fit cufflinks
  • Back yoke with two side pleats.
  • Curved hem.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart