Solid Fatigue-Step Anti Fatigue Mat 0.9X0.9M

Article no.: G09609 0.9X0.9M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

width x Length Unit price incl. VAT
  • Standing in comfort: Anti-fatiguing

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standing in comfort Anti-fatiguing
Length 90 cm
Width 90 cm
Material Standard - Natural rubber with 20% NBR. Nitrile version - 35% NBR.
Surface Solid textured
Colour black
Weight 10.5 kg
Type of product Workplace mat

Identification numbers & Classifications

Article number G09609 0.9X0.9M

Description

Version:

Absorbs the impact of heavy equipment such as free weights and medicine balls.Non porous rubber – sweat and other liquids cannot penetrate into the mat.Increases safety, as dropped equipment bounces and rolls less.
  • Easy install interlocking solid surface tiles.
  • Ideal flooring for ‘cross fit’ style gyms.
  • Helps to reduce noise levels.
  • Individual tiles can be moved and replaced with ease.
  • Slip tested to DIN 51130.
  • Easy to clean and maintain.
  • High durability.
  • Min operating temp -20°C, Max operating temp +130°C
  • Fire tested to B1 version: BS EN 13501-1 Class Bfl - s1
Solid Fatigue-Step Blk 0.9m x 0.9m

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart