Skin Barrier Cream 500ML ml

Article no.: G09463 500ML
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Protection against: Moisture barrier

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection against Moisture barrier
Type of packaging Spray can
Type of product Skin protection

Identification numbers & Classifications

Article number G09463 500ML

Description

Version:

  • Forms a moisturising, breathable and waterproof layer on the skin surface
  • Remains on the skin despite repeated washing
  • Formulated to be non-greasy
  • Suitable to use alongside existing measures to protect hands and promote healthy skin
  • Contains pharmaceutical grade moisturisers, including Aloe vera and Vitamin
  • CE marked and manufactured in the UK to Medical Device Standard ISO 13485:2016

Description:

Waterproof barrier cream. One application moisturises, nurtures and protects your skin. It's a medical standard, food safe, non greasy and breathable, waterproof skin protectant that prevents Irritant Contact Dermatitis.

Feature:

  • Prevents and controls dermatitis. Helps to prevent the skin drying out and may help to control other pre-existing skin problems. Trials involving dermatitis treatment have shown a 97% positive result
  • Prevents the penetration of biological fluids and will benefit anyone working with grease, oil, coolants, de-greasers, acids, bases, adhesives, sealants
  • Especially useful with today's strict hand washing regime, one application can last up to 4 hours
  • You will not have a greasy-hand feeling that can become slimy when wet or when inside gloves
  • Can be worn in conjunction with disposable and reusable gloves

Application:

• Agriculture • Care home work • Chemical industry • Construction • Dentistry • Florists • Food preparation • Health & Beauty • Healthcare • Hospital and clinical duties • Laboratory work • Painting & decorating • Pharmaceutical work • Janitorial • Scuba diving • Tattoo artist

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart