Hi-Vis Softshell Jacket Yellow, yellow4XL

Article no.: G09440 4XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series T402
Gender Unisex
Colour yellow
Unisex size 4XL
Standard/regulation EN ISO 20471
Type of product High visibility jacket

Identification numbers & Classifications

Article number G09440 4XL

Description

Version:

The PW3 Hi-Vis Softshell is characterised by its modern, fresh design and contemporary stylish fit. The high quality 3-layer breathable, water resistant and windproof fabric along with multiple practical features ensure this is a must-have solution for a range of working professionals. HiVisTex Pro reflective tape is guaranteed to make the wearer stand out from the crowd.

Feature:

  • Durable, breathable, windproof and water resistant fabric
  • Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
  • Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
  • Side zip pockets
  • Concealed mobile phone pocket
  • Quick dry elastic bound cuff
  • Drawcord adjustable hem
  • Contrast colouring for added style
  • Reflective trim for increased visibility and safety
  • Curved back hem for added protection
  • Complies with EN ISO 20471 standard
  • Complies with RIS 3279-TOM for rail industry (orange only)
  • CE certified
  • Available in sizes up to 3XL
  • 4 pockets for ample storage
  • Radio loop for easy clipping of a radio
  • Heat applied segmented reflective tape for added visibility
  • 40+ UPF rated fabric to block 98% of UV rays
  • Detachable ID pocket
  • Earphone loop holder routes your earphones from inside your jacket to your ears
  • Certified to EN ISO 20471 after 50x washes
  • 3 layer
  • UKCA marked
  • New colour

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart