{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 100% polyester | |
Colour | orange | |
Unisex size | L | |
Standard/regulation | EN ISO 20471 Class 3 high visibility | |
Type of product | Sweatshirt jacket |
Article number | G09430 SIZELGE |