Hooded sweatshirt SIZE2XL

Article no.: G09346 SIZE2XL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series B312
Gender Unisex
Colour navy blue
Unisex size 2XL
Type of product Sweatshirt jacket

Identification numbers & Classifications

Article number G09346 SIZE2XL

Description

Version:

This zip through hoodie provides a stylish addition to our range of sweats. The full zip through front on this hoodie ensure it is an excellent layering option as it allows it to be taken on and off easily in busy environments.

Feature:

  • Ideal for corporate wear and custom finishes
  • 2 pockets for secure storage
  • Ribbed cuffs for added comfort
  • Jersey lined hood for ultimate comfort
  • New style

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart