PU OVERTROUSERS SATURN YELLOW, Saturn Yellow, Clothing size UK: SIZE4XL

Article no.: G09345 SIZE4XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Clothing size UK Unit price incl. VAT

Availability

  • Fabric composition: polyester
  • Standard: EN ISO 20471
  • Standard/regulation: EN343 Class 3 resistance to water penetration Class 1 breathability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition polyester
Colour Saturn Yellow
Size UK 4XL
Standard EN ISO 20471
Standard/regulation EN343 Class 3 resistance to water penetration Class 1 breathability
EN 20471 (high visibility) Class 1
Type of product High visibility trousers

Identification & Classification

Article number G09345 SIZE4XL

Description

Version:

  • Breathable fabric
  • Polyester with PU coating
  • Overtrousers with elasticated waist
  • Studded ankles
  • 3M retro-reflective tape
  • EN ISO 20471 Class 1 high visibility
  • EN343 Class 3 resistance to water penetration Class 1 breathability

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart