Hi-Vis Suit Saturn Yellow 4XLRG

Article no.: G09327 4XLRG
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Unisex
    Colour Saturn Yellow
    Material nylon
    Material inner lining PVC
    Unisex size 4XL
    Type of product Overall

    Identification numbers & Classifications

    Article number G09327 4XLRG

    Description

    Version:

    Jacket and Trouser Pack
    Jacket:
    • Lightweight nylon with PVC coating to the inside
    • Zip front
    • Concealed Hood
    • Lower front pocket with flaps
    • Studded cuffs
    • Hip drawcord
    • Fully taped seams
    Trousers:
    • Elasticated waist
    • Access to pockets
    • Stud fastening to ankles
    • Fully taped seams
    • Manufactured in lightweight nylon with PVC waterproof coating to the inside surface, fully taped seams
    Jacket with full zip front opening with attached hood/drawcord fully retractable into 'mandarin' collar, two lower front pockets concealed under wide flap, hip drawcord
    Trousers with elasticated waist, through access pockets and adjustable stud fastening at ankle.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart