EXECUTIVE MESH WAISTCOAT ORANGE XSML

Article no.: G09324 XSML
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Unisex
    Fabric composition 100% polyester
    Colour Orange
    Unisex size XS
    Standard/regulation EN ISO 20471
    2 all-round reflective strips yes
    Mobile phone pocket yes
    Type of product High visibility waistcoat

    Identification numbers & Classifications

    Article number G09324 XSML

    Description

    Version:

    • Polyester Stretchy mesh fabric
    • Hook and loop front fastening
    • EN ISO 20471 Class 2 high visibility (S) Class 1 high visibility (XS)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart