NYLON B-DRI WEATHERPROOF SUIT ORANGE 4XLRG

Article no.: G09322 4XLRG
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: nylon with PVC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition nylon with PVC
Colour orange
Unisex size 4XL
Type of product Rainproof jacket

Identification numbers & Classifications

Article number G09322 4XLRG

Description

Version:

Jacket and Trouser Pack
Jacket:
  • Lightweight nylon with PVC coating to the inside
  • Zip front
  • Concealed Hood
  • lower front pocket with flaps
  • Studded cuffs
  • Hip drawcord
  • Fully taped seams
    Trousers:
  • Elasticated waist
  • Access to pockets
  • Stud fastening to ankles
  • Fully taped seams
  • Manufactured in lightweight nylon with PVC waterproof coating to the inside surface, fully taped seams.
    Jacket with full zip front opening with attached hood/drawcord fully retractable into 'mandarin' collar, two lower front pockets concealed under wide flap, hip drawcord.
    Trousers with elasticated waist, through access pockets and adjustable stud fastening at ankle.
  • Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart