NEOPRENE SUPPORT WRIST, Type: SIZEL

Article no.: G09230 SIZEL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
4 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application reusable
Material neoprene
Type of product Bandage

Identification numbers & Classifications

Article number G09230 SIZEL

Description

Version:

  • Neoprene wrist support small 12.0- 14.0 cm
  • Neoprene Supports
  • Protection
  • Warmth
  • Performance
  • Support
  • Rehabilitation
  • Top quality sports grade supports made in 3mm neoprene for maximum performance and durability.
  • Ideal for sport activities and everyday use.
  • Closed cell neoprene rubber provides warmth and support to encourage recovery and to help prevent injury to joints and muscles.
  • Blood circulation is improved which assists the natural healing process.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart