POLO SHIRT WHITE 2XL

Article no.: G09217 2XL
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 65/35% polycotton

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 65/35% polycotton
Colour white
Unisex size 2XL
Cuff yes
Type of product Polo shirt

Identification numbers & Classifications

Article number G09217 2XL

Description

Version:

  • 200gms 65/35% poly cotton
  • 3 Buttons
  • Cuffed sleeves
  • Side vents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart