{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Skytec | |
Glove characteristics | free of latex | |
EN 374 | Type B (KPT) | |
Resistance to chemicals | Chemical, KPT, Micro-organisms | |
Backing material | Unlined | |
Coating | Nitrile | |
Colour | purple | |
Standard/regulation | EN 455 | |
AQL | 1,5 | |
Application | disposable | |
Type of glove | Disposable glove | |
Type of product | Disposable glove |
Article number | G09213 LRG |